Shop All Flushmount Lights
Maxim
Essentials 1-Light Flush Mount
Mfr # 5830FTBK
Zoro # G800553857
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Lamp Type Incandescent
- Voltage 120
- Dimmable Yes
- Glass Color Frosted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 5830FTBK
- Zoro # G800553857
- UPC # 783209247468
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11.5 in |
Overall Height | 6 in |
Details
Housing Finish | Black |
Lamp Type | Incandescent |
Voltage | 120 |
Dimmable | Yes |
Glass Color | Frosted |
Housing Material | Glass |
Lamp Type - Fixtures | E26 Medium |
Lamp Watts | 60 |
Fixture Shape | A19 |
Fixture Housing Material | Glass, Steel |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 11306 lm (IBE 12LM MVOLT 40K)
- ILC Replacement for PLUSRITE J78 100W 120V (J78 100W 120V PLUSRITE)
- LUMAPRO LUMAPRO 5W, G3 1/2 Miniature Incandescent Light Bulb (356-1PK)
- ILC Replacement for Halco G25cl60 replacement light bulb lamp (G25CL60 HALCO)
- MAXIM Diverse LED 1-Light 6.25" Wide White Flush Mount Light (57631WTWT)
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- MAXIM Essentials 1-Light 7.5" Wide Oil Rubbed Bronze Flush Mount Light (5884FTOI)
- MAXIM Essentials 1-Light Flush Mount (5880WTBK)
- MAXIM Spots 1-Light 5" Wide White Flush Mount Light (92010WT)
- MAXIM Prime 1-Light 16" Wide Oatmeal Linen Flush Mount Light (10230OM)
- PROGRESS LIGHTING Archie Collection Two-Light 12-3/8" Close-to-Ceiling (P3740-163)
- Maxim Flushmount Lights