Shop All Flushmount Lights
Maxim
Essentials 1-Light 9" Wide Satin Nickel Flush Mount Light
Mfr # 5884MRSN
Zoro # G1885181
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Satin Nickel
- Width Glass, Steel
- Height 9
- Dimmable Yes
- Size Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 5884MRSN
- Zoro # G1885181
- UPC # 783209588400
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | Satin Nickel |
Width | Glass, Steel |
Height | 9 |
Size | Satin Nickel |
Overall Height | 9 |
Overall Length | 5 |
Details
Dimmable | Yes |
For Use With | 1.68 |
Thickness | 120 |
Shade Finish | Marble |
Collection | Essentials - 588x |
Shade Material | Glass |
Style | Basic |
Number of Bulbs | 1 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E26 Medium Incandescent |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH Flush Mount, Stephanie, 2-Light (K_FM_5412)
- MAXIM Spec Vanity 1-Light 36" Wide Gold Vanity Light (52006GLD)
- ILC Replacement for Eiko Dt40/35/rs replacement light bulb lamp (DT40/35/RS EIKO)
- DABMAR LIGHTING Dabmar Lighting DL-T-LED-140A-50K 20W & 100-277V G24 2-Pin Base 50K LED Corn Light Lamp (DL-T-LED-140A-50K)
- MAXIM Prime 1-Light 16" Wide Oatmeal Linen Flush Mount Light (10230OM)
- MAXIM Malaga 2-Light 12.5" Wide Oil Rubbed Bronze Flush Mount Light (2680MROI)
- MAXIM Essentials 3-Light Flush Mount (5842FTBK)
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- MAXIM Essentials 2-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light (5849MROI)
- MAXIM Prime 5-Light 20" Wide Grass Cloth Flush Mount Light (10222GC)
- CSH Black Furniture Incandescent Can Light with 2 ft. Male and Female Leads (LE.F103-05)
- Maxim Flushmount Lights