Shop All Flushmount Lights
Maxim
Essentials 1-Light 7.5" Wide Oil Rubbed Bronze Flush Mount Light
Mfr # 5884FTOI
Zoro # G1882838
product price: $20.00
/ea
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Oil Rubbed Bronze
- Width Glass, Steel
- Height 7.5
- Dimmable Yes
- Size Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 5884FTOI
- Zoro # G1882838
- UPC # 783209112834
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | Oil Rubbed Bronze |
Width | Glass, Steel |
Height | 7.5 |
Size | Oil Rubbed Bronze |
Overall Height | 7.5 |
Overall Length | 4.5 |
Details
Dimmable | Yes |
For Use With | 1.68 |
Thickness | 120 |
Shade Material | Glass |
Bulb Type | E26 Medium Incandescent |
ADA Compliant | No |
Number of Bulbs | 1 |
Collection | Essentials - 588x |
Shade Finish | Frosted |
Maximum Wattage Per Bulb | 60 |
Style | Basic |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 03825 replacement light bulb lamp, 2PK (03825 WESTINGHOUSE)
- ILC Replacement for Halco R20fl100/s replacement light bulb lamp (R20FL100/S HALCO)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S5908)
- ILC Replacement for Westinghouse F26ttt/41/4p replacement light bulb lamp, 2PK (F26TTT/41/4P WESTINGHOUSE)
- MAXIM Chip 1-Light 5.25" Wide White Flush Mount Light (57690WTWT)
- MAXIM Prime 3-Light 16" Wide Grass Cloth Flush Mount Light (10220GC)
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- MAXIM Essentials 2-Light Flush Mount (5881WTBK)
- MAXIM Essentials 2-Light 9" Wide Oil Rubbed Bronze Flush Mount Light (5885FTOI)
- MAXIM Chip 1-Light 5" Wide White Flush Mount Light (57695WTWT)
- CANARM Flush Mount Light, 1 Light, 60W, 8"x9-1/4" (IFM623A08ORB)
- Maxim Flushmount Lights