Shop All Sconces
Maxim
Essentials 1-Light 10.5" Wide White Wall Sconce
Mfr # 20585MRWT
Zoro # G1884630
product price: $58.00
/ea
$58.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.5
- Width Glass, Steel
- Dimmable Yes
- Size White
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10.5 |
Width | Glass, Steel |
Size | White |
Length | White |
Overall Length | 5.5 |
Overall Height | 5.5 |
Backplate Height | 4.88 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 1.87 |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E26 Medium Incandescent |
Number of Bulbs | 1 |
Collection | Essentials - 20585 |
Shade Finish | Marble |
Style | Transitional |
ADA Compliant | No |
Shade Material | Glass |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Powerful 500 Lumen Headlamp (NEB-HLP-0006)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- JESCO 60W Indoor Class 2 Universal Dimming 24V LED Power Supply in Aluminum Enclosure (DL-PS-60/24-JB-DIM-A)
- EMERGENCY ZONE Emergency Zone 515 9 LED Compact Flashlight - Size AAA (5103)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- MAXIM Aurora 1-Light 5.5" Wide Oil Rubbed Bronze Wall Sconce (20098FTOI)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- WESTINGHOUSE One-Light Indoor Wall Fixture Sylvestre Brushed Nkl Frosted Gls (6227800)
- Maxim Sconces