Shop All Chandeliers
Maxim
Elegante 9-Light 29" Wide Oil Rubbed Bronze Chandelier
Mfr # 2852OI
Zoro # G1881106
product price: $1,198.00
/ea
Free Shipping & Returns
$1,198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Oil Rubbed Bronze
- For Use With 21
- Width Steel
- Length Oil Rubbed Bronze
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 2852OI
- Zoro # G1881106
- UPC # 783209285217
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Oil Rubbed Bronze |
Width | Steel |
Length | Oil Rubbed Bronze |
Overall Length | 30.5 |
Height | 29 |
Overall Height | 29 |
Chain Length | 72 |
Wire Length | 180 |
Details
For Use With | 21 |
Style | Traditional |
Dimmable | Yes |
Collection | Elegante |
Thickness | 120 |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E12 Candelabra Incandescent |
Number of Bulbs | 9 |
ADA Compliant | No |
Description
One of our most popular collections, Elegante combines lighting with decorating. Delicate leaves and crystals top the wrap-around vines. Offered in Etruscan Gold or Oil Rubbed Bronze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8778)
- ILC Replacement For Purtest Pt8-4450 Light Bulb Lamp (PT8-4450)
- ILC Replacement for GE General Electric G.E 20012 replacement light bulb lamp (20012 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Lumapro 2ekv1 White LED Replacement replacement light bulb lamp (2EKV1 WHITE LED REPLACEMENT LUMAPRO)
- MAXIM Dart 3-Light 22.25" Wide Satin Nickel Chandelier (21285SWSN)
- MAXIM Majestic 21-Light 32.5" Wide Gold Leaf Chandelier (32328CLCMPGL)
- MAXIM Corona 5-Light Chandelier (10205FTBK)
- MAXIM Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier (16116CLBKAB)
- MAXIM Flambeau 6-Light 24.75" Wide Black / Antique Brass Chandelier (16125CLBKAB)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- PROGRESS LIGHTING Adagio Collection Six-Light Island (P400170-031)
- Maxim Chandeliers