Shop All Semi-Flushmount Lights
Maxim
Elegante 3-Light 16.5" Wide Oil Rubbed Bronze Semi-Flush Mount Light
Mfr # 2859OI
Zoro # G1883057
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Oil Rubbed Bronze
- Height 16.5
- For Use With 7.96
- Thickness 120
- Length Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 2859OI
- Zoro # G1883057
- UPC # 783209285910
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Size | Oil Rubbed Bronze |
Height | 16.5 |
Length | Oil Rubbed Bronze |
Width | Steel |
Overall Height | 16.5 |
Overall Length | 10.5 |
Details
For Use With | 7.96 |
Thickness | 120 |
Dimmable | Yes |
Style | Traditional |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E12 Candelabra Incandescent |
ADA Compliant | No |
Number of Bulbs | 3 |
Shade Finish | Frosted Ivory |
Shade Material | Glass |
Collection | Elegante |
Description
One of our most popular collections, Elegante combines lighting with decorating. Delicate leaves and crystals top the wrap-around vines. Offered in Etruscan Gold or Oil Rubbed Bronze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM Warehouse Shade (RWHS17-SB)
- ZORO SELECT VALUE BRAND LED 3 Lumens Silver Inspection Penlight (2XTH1)
- ADVANCE PHILIPS ADVANCE 30 Watts, 1 Lamps, Electronic Ballast (ICN-132-MC)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Daylight 60 W , 2PK (40768)
- MAXIM Acadia 1-Light 8.75" Wide Satin Nickel Semi-Flush Mount Light (12270CDSN)
- MAXIM Bongo 3-Light 18" Wide Satin Nickel Semi-Flush Mount Light (10014WLSN)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light (26032SWSBRBK)
- VAXCEL Halifax 14.5in Semi-Flush Mount Walnut (C0077)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6147-09)
- VAXCEL Babylon 14in Semi-Flush Bronze (CF65353OBB)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-009-30)
- Maxim Semi-Flushmount Lights