Shop All LED Outdoor Lighting
Maxim
Dover LED 1-Light 9.25" Wide Bronze Outdoor Pole/Post Mount
Mfr # 55021CDBZ
Zoro # G1508706
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Bronze
- Height 9.25
- Dimmable Yes
- Width Aluminum
- Size Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 55021CDBZ
- Zoro # G1508706
- UPC # 783209118867
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | Bronze |
Height | 9.25 |
Width | Aluminum |
Size | Bronze |
Overall Height | 9.25 |
Overall Length | 21 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 4.47 |
Collection | Dover LED |
Maximum Wattage Per Bulb | 12 |
Number of Bulbs | 1 |
Bulb Type | PCB Integrated LED |
ADA Compliant | No |
Shade Finish | Seedy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, SC120132T8XL (SC-120-132-T8-XL)
- ILC Replacement for Osram Sylvania 60par/cap/spl/nfl25 replacement light bulb lamp (60PAR/CAP/SPL/NFL25 OSRAM SYLVANIA)
- SIMPSON STRONG-TIE 6X6 Zmax Blk Post Base (APB66)
- FEIT ELECTRIC T4 G9 LED Bulb Warm White 35 W , 3PK (BP35G9830LED3PK)
- MAXIM Salon LED 1-Light 6" Wide Black Outdoor Pole/Post Mount (55900CRBK)
- KEYSTONE PowerZone Linkable Shop Light, 120, 80 W, 1-Lamp, LED Lamp, 10000 Lumens, 4000 K Color Temp (O-SL4P-10000L)
- NATURE SPRING 100 White Bulbs Solar Powered LED Rope Lights, 32-feet Long, Steady/Twinkle Mode for Outdoor Lighting (711861IUP)
- WESTGATE LRS-G-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-G-MCT-C90-MGBR)
- BULBRITE 25 ft, 15-Socket (E12) String Light Kit w/Amber Marble Incandescent (G16.5) Bulbs, 25W, Wht (810132)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Wht Poly Clr Plastic Panels (6697500)
- COLE & BRIGHT LIGHTS 100 SOLAR LED STRING (W22 6741X)
- Maxim LED Outdoor Lighting