Shop All Post Lighting
Maxim
Dover DC 3-Light 12" Wide Bronze Outdoor Pole/Post Mount
Mfr # 3022CDBZ
Zoro # G1504619
product price: $348.00
/ea
Free Shipping & Returns
$348.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Bronze
- Dimmable Yes
- Bulb Type E12 Candelabra Incandescent
- Width Die Cast Aluminum
- Length Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 3022CDBZ
- Zoro # G1504619
- UPC # 783209302204
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Bronze |
Width | Die Cast Aluminum |
Length | Bronze |
Height | 12 |
Overall Height | 12 |
Overall Length | 25.5 |
Details
Dimmable | Yes |
Bulb Type | E12 Candelabra Incandescent |
Thickness | 120 |
For Use With | 8.38 |
Maximum Wattage Per Bulb | 40 |
ADA Compliant | No |
Collection | Dover DC |
Number of Bulbs | 3 |
Shade Material | Glass |
Shade Finish | Seedy |
Style | Traditional |
Description
Dover Cast is a traditional, Mediterranean style collection from Maxim Lighting International in Bronze finish with Seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT ULTRA STINGER WITH OUT CHARGER (SR77550)
- ILC Replacement for BLV MHL 1000/1 replacement light bulb lamp (MHL 1000/1 BLV)
- LUMARK Led D2D Area Light 4500L (CTKRV1B)
- CURRENT GE PAR 38 E26 (Medium) LED Floodlight Bulb Warm White 250 Watt Equivalence (37667)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- SONOMA Sonoma F-2750-BLK Medium Post Mount Light-Black (F-2750-BLK)
- Maxim Post Lighting