Shop All Dock Levelers
Maxim
Dock Leveler 21.5 Length, 9.25 Width, 8.3 Height, 1 Hp, 3 Phase Motor
Mfr # 253131
Zoro # G2515391
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6 Qt
- Weight 35 lbs
- Voltage 230/460 3 Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 253131
- Zoro # G2515391
- UPC # 615986030516
- Country of Origin United States
- Category Dock Levelers
Details
Load Capacity | 6 Qt |
Weight | 35 lbs |
Voltage | 230/460 3 Phase |
Description
This Maxim AC Power Unit acts as the prime mover for dock levelers, which helps with the loading/unloading of tractor-trailers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 4,000 lb (SPT200L)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 13,200 lb. (EN150X20)
- COLSON Colson® 4 Series Swivel Plate Caster 4.06109.339 - Phenolic 6" Dia. 1200 Lb. Cap. (4.06109.339)
- LOOS Eye End Fitting, 316 S.S, Size 1/16 (668-2X)
- MAXIM Dock Leveler 21.5 Length, 9.25 Width, 8.3 Height, 1 Hp, 1 Phase Motor (253127)
- SERCO Holdown Sub-Assembly Parts, Link Rod - S (216-257)
- SIMPSON STRONG-TIE Light Gauge Holdown, 2-3/8 in W, Steel, G90 Galvanized (S/HDU11)
- SERCO Holdown Springs, Spring (Holdown Return (333-037)
- SERCO Holdown Sub-Assembly Parts, Release Leve (8-9475)
- GLOBAL INDUSTRIAL EZ-Pull Mechanical Edge of Dock Leveler, 72in Usable W, 20,000 Lb. Cap. (986635)
- GLOBAL INDUSTRIAL EZ-Pull Mechanical Edge of Dock Leveler, 72in Usable W, 25,000 Lb. Cap. (986638)
- Maxim Dock Levelers