Shop All Dock Levelers
Maxim
Dock Leveler 21.5 Length, 9.25 Width, 8.3 Height, 1 Hp, 1 Phase Motor
Mfr # 253127
Zoro # G2654737
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6 Qt
- Voltage 115/230 VAC - 1 Phase
- Weight 46 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 253127
- Zoro # G2654737
- UPC # 615986030493
- Country of Origin United States
- Category Dock Levelers
Details
Load Capacity | 6 Qt |
Voltage | 115/230 VAC - 1 Phase |
Weight | 46 lbs |
Description
This MAXIM AC Power Unit acts as the prime mover for dock levelers, which helps with the loading/unloading of tractor-trailers. SAE 6 ports IN/OUT. 2250 Max PSI. Six Qt. poly tank.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Marine Motor, Replacement For Ramsey, 458204 Winch Motor (458204 WINCH MOTOR)
- COMPONENT HARDWARE S/S Scrap Chute for 6" Diameter Opening (J92-1000)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- OZ LIFTING PRODUCTS Hand Winch, 2000 lb., 7-7/8 in. Overall W (OZ2000BWSS)
- MAXIM Dock Leveler 21.5 Length, 9.25 Width, 8.3 Height, 1 Hp, 3 Phase Motor (253131)
- GLOBAL INDUSTRIAL EZ-Pull Mechanical Edge of Dock Leveler, 72in Usable W, 25,000 Lb. Cap. (986638)
- DLM Dock Leveler, Hydracheck Shock Used On 2 (DOTH2580)
- SERCO Holdown Sub-Assembly Parts, Spring Guide (8-8516)
- DLM Dock Leveler, Gas Shock (Spring) (Oth258 (DOTH2582)
- DLM Dock Leveler, Gas Shock (Spring) . (Doth (OTH2582)
- DLM Dock Leveler, Shock Conversion Kit . (Dk (KIT9900)
- Maxim Dock Levelers