Shop All Flushmount Lights
Maxim
Diverse LED 1-Light 6.25" Wide White Flush Mount Light
Mfr # 57631WTWT
Zoro # G1881681
$17.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length White
- Width Polycarbonate, Aluminum
- Height 6.25
- Dimmable Yes
- Size White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 57631WTWT
- Zoro # G1881681
- UPC # 783209241220
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | White |
Width | Polycarbonate, Aluminum |
Height | 6.25 |
Size | White |
Overall Height | 6.25 |
Overall Length | 1.25 |
Details
Dimmable | Yes |
For Use With | 0.26 |
Thickness | 120 |
Collection | Diverse LED |
ADA Compliant | No |
Shade Finish | White |
Style | Builder |
Maximum Wattage Per Bulb | 12 |
Shade Material | Polycarbonate |
Number of Bulbs | 1 |
Bulb Type | PCB Integrated LED |
Description
This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Emergency Light, 7-1/2in. H, 5.4W, Incand (40CP80)
- HALO Adjustable Eyeball 30° Tilt, 998 4" (998P)
- ILC Replacement For SATCO S39903 (S39903)
- ILB GOLD Bulb, Incandescent S, Replacement For Omega, B4, B6, B22 (B4, B6, B22)
- MAXIM Malaga 2-Light 12.5" Wide Oil Rubbed Bronze Flush Mount Light (2680MROI)
- MAXIM Essentials 1-Light Flush Mount (5830FTBK)
- MAXIM Prime 3-Light 16" Wide Grass Cloth Flush Mount Light (10220GC)
- MAXIM Trim 1-Light 10.5" Wide Satin Nickel Utility Items (57669WTSN)
- MAXIM Prime 1-Light 16" Wide Oatmeal Linen Flush Mount Light (10230OM)
- MAXIM Essentials 1-Light 7.5" Wide Oil Rubbed Bronze Flush Mount Light (5884FTOI)
- MAXIM Essentials 3-Light Flush Mount (5842FTBK)
- Maxim Flushmount Lights