Shop All Chandeliers
Maxim
Dart 5-Light 26" Wide Satin Brass Chandelier
Mfr # 21286SWSBR
Zoro # G1885349
product price: $338.00
/ea
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Satin Brass
- Height 26
- Collection Dart
- Length Satin Brass
- Overall Length 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 21286SWSBR
- Zoro # G1885349
- UPC # 783209232495
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Satin Brass |
Height | 26 |
Length | Satin Brass |
Overall Length | 13.5 |
Inside Diameter | 60.5 |
Width | Steel, Glass |
Overall Height | 26 |
Minimum Height | 18.5 |
Wire Length | 120 |
Maximum Height | 60.5 |
Details
Collection | Dart |
For Use With | 8.25 |
Thickness | 120 |
Shade Material | Glass |
Shade Finish | Satin White |
ADA Compliant | No |
Number of Bulbs | 5 |
Bulb Type | E26 Medium Incandescent |
Maximum Wattage Per Bulb | 60 |
Description
Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass or Satin Nickel that support Satin White glass cylinders for a clean and modern look. The end of the frames turn up and end in an angle emphasizing a minimalist geometry popular in Modernist work.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Open, Wide Self-Flange, 5175 (5175WH)
- ILC Replacement for Grandlite HPS 150w replacement light bulb lamp (HPS 150W GRANDLITE)
- ILC Replacement for Zoro 10s6-230v replacement light bulb lamp, 10PK (10S6-230V ZORO)
- ILC Replacement for Lumapro 4rzw2 replacement light bulb lamp, 4PK (4RZW2 LUMAPRO)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- MAXIM Flambeau 6-Light 24.75" Wide Black / Antique Brass Chandelier (16125CLBKAB)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- MAXIM Crest 6-Light 26" Wide Oil Rubbed Bronze / Antique Brass Chandelier (20296OIAB)
- MAXIM Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier (16116CLBKAB)
- MAXIM Symphony 3-Light 19" Wide Oil Rubbed Bronze Chandelier (11235SAOI)
- WAREHOUSE OF TIFFANY Candace Crystal-Chrome Chandelier (RL4577)
- Maxim Chandeliers