Shop All Chandeliers
Maxim
Dart 3-Light 22.25" Wide Satin Nickel Chandelier
Mfr # 21285SWSN
Zoro # G1898192
product price: $208.00
/ea
Free Shipping & Returns
$208.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Satin Nickel
- Height 22.25
- Inside Diameter 60.5
- Thickness 120
- Overall Length 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 21285SWSN
- Zoro # G1898192
- UPC # 783209232570
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Satin Nickel |
Height | 22.25 |
Inside Diameter | 60.5 |
Overall Length | 13.5 |
Width | Steel, Glass |
Overall Height | 22.25 |
Length | Satin Nickel |
Wire Length | 120 |
Minimum Height | 18.5 |
Maximum Height | 60.5 |
Details
Thickness | 120 |
For Use With | 5.91 |
Collection | Dart |
Maximum Wattage Per Bulb | 60 |
Number of Bulbs | 3 |
Shade Finish | Satin White |
Shade Material | Glass |
ADA Compliant | No |
Bulb Type | E26 Medium Incandescent |
Description
Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass or Satin Nickel that support Satin White glass cylinders for a clean and modern look. The end of the frames turn up and end in an angle emphasizing a minimalist geometry popular in Modernist work.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Bc60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (BC60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS)
- LUXRITE A19 Edison LED Light Bulbs 8W (60W Equivalent) 800LM 5000K Bright White Dimmable E26 Base 4-Pack (LR21614-4PK)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90962)
- MAYNE Solar Cap - Black (LZM-625-B)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- MAXIM Goblet 5-Light 23" Wide Black / Satin Nickel Chandelier (26125CLBKSN)
- MAXIM Dart 5-Light 26" Wide Satin Brass Chandelier (21286SWSBR)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- QUOIZEL Tumult Linear Chandelier (TMT540WT)
- Maxim Chandeliers