Shop All Vanity Lights
Maxim
Dart 3-Light 21.25" Wide Satin Nickel Vanity Light
Mfr # 21283SWSN
Zoro # G1900259
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.25
- Length Satin Nickel
- Width Steel, Glass
- Shade Material Glass
- Size Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 21283SWSN
- Zoro # G1900259
- UPC # 783209232556
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 21.25 |
Length | Satin Nickel |
Width | Steel, Glass |
Size | Satin Nickel |
Overall Height | 5.75 |
Overall Length | 7.75 |
Wire Length | 8 |
Backplate Height | 4.75 |
Details
Shade Material | Glass |
Collection | Dart |
Thickness | 120 |
For Use With | 4.48 |
ADA Compliant | No |
Bulb Type | E26 Medium Incandescent |
Number of Bulbs | 3 |
Shade Finish | Satin White |
Maximum Wattage Per Bulb | 60 |
Description
Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass or Satin Nickel that support Satin White glass cylinders for a clean and modern look. The end of the frames turn up and end in an angle emphasizing a minimalist geometry popular in Modernist work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 2300 lm, 4000K Color Temp., 16.5W (16.5PL-L/PER/22/840/IF23/P 4P 10/1)
- STREAMLIGHT Tactical Lantern, LED, Orange (44450)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2357-2PK)
- ELCO LIGHTING LED MR16 with Quick Connect Lamps (PSA34-27)
- MAXIM Director 1-Light 48" Wide Polished Chrome Vanity Light (53035WTPC)
- MAXIM Essentials 5-Light 36" Wide Oil Rubbed Bronze Vanity Light (8015MROI)
- MAXIM Dart 2-Light 12.5" Wide Satin Brass Vanity Light (21282SWSBR)
- MAXIM Spec Vanity 1-Light 24" Wide Satin Nickel Vanity Light (52002SN)
- MAXIM Dart 3-Light 21.25" Wide Satin Brass Vanity Light (21283SWSBR)
- MAXIM Spec 24" LED Bath Vanity (52002BK)
- QUOIZEL Abner Bath (ABR8621AB)
- Maxim Vanity Lights