Shop All Vanity Lights
Maxim
Dart 2-Light 12.5" Wide Satin Brass Vanity Light
Mfr # 21282SWSBR
Zoro # G1897818
product price: $88.00
/ea
Free Shipping & Returns
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.5
- Length Satin Brass
- Width Steel, Glass
- Shade Material Glass
- Size Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 21282SWSBR
- Zoro # G1897818
- UPC # 783209232457
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 12.5 |
Length | Satin Brass |
Width | Steel, Glass |
Size | Satin Brass |
Overall Length | 7.75 |
Overall Height | 5.75 |
Wire Length | 8 |
Backplate Height | 4.75 |
Details
Shade Material | Glass |
Collection | Dart |
Thickness | 120 |
For Use With | 3.15 |
Number of Bulbs | 2 |
Bulb Type | E26 Medium Incandescent |
Shade Finish | Satin White |
Maximum Wattage Per Bulb | 60 |
ADA Compliant | No |
Description
Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass or Satin Nickel that support Satin White glass cylinders for a clean and modern look. The end of the frames turn up and end in an angle emphasizing a minimalist geometry popular in Modernist work.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 3500K (MPS4-35ML-NL-EDU)
- STREAMLIGHT $STINGER CLASSIC LED120V AC/DC 1 PB HLD (SR75666)
- NUWATT LED SQ Pannel Light, 12 In x 12 In, 22 Watt Dimmable, Flush Mount, with 5 Color CCT Switch (NW-SMP-1x1-5CCT)
- ILC Replacement for AH Lighting Jdr/75/e17 replacement light bulb lamp (JDR/75/E17 AH LIGHTING)
- MAXIM Stefan 3-Light 21.5" Wide Satin Nickel Vanity Light (10073FTSN)
- MAXIM Director 1-Light 48" Wide Polished Chrome Vanity Light (53035WTPC)
- MAXIM Dart 3-Light 21.25" Wide Satin Nickel Vanity Light (21283SWSN)
- MAXIM Spec Vanity 1-Light 36" Wide Gold Vanity Light (52006GLD)
- MAXIM Spec Vanity 1-Light 30" Wide Satin Nickel Vanity Light (52004SN)
- MAXIM Essentials 5-Light 36" Wide Oil Rubbed Bronze Vanity Light (8015MROI)
- DESIGNERS FOUNTAIN Jaxon 33in 4-Light Brushed Nickel Industrial Indoor Vanity Light with Clear Seedy Glass Shades (90604-BN)
- Maxim Vanity Lights