Shop All Outdoor Flushmount Lights
Maxim
Crown Hill LED E26 1-Light 11.5" Wide Black Outdoor Flush Mount Light
Mfr # 67920BK
Zoro # G1503937
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Black
- Width Die Cast Aluminum
- Height 11.5
- Overall Length 4.75
- For Use With 3.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 67920BK
- Zoro # G1503937
- UPC # 783209209879
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Length | Black |
Width | Die Cast Aluminum |
Height | 11.5 |
Overall Length | 4.75 |
Overall Height | 11.5 |
Size | Black |
Details
For Use With | 3.12 |
Thickness | 120 |
Number of Bulbs | 1 |
ADA Compliant | No |
Dimmable | Yes |
Bulb Type | E26 Medium LED |
Collection | Crown Hill LED E26 |
Maximum Wattage Per Bulb | 9 |
Shade Material | Glass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Rl56 Series (RL560WH12927)
- DAY-BRITE CFI Wire Guard (FSSWG4)
- ILC Replacement for Halco Mh400/hbu/ed18 replacement light bulb lamp (MH400/HBU/ED18 HALCO)
- METALUX Led Strip 2L Unv 2100L 4K Non-Dim, 2' (2ST2L2040R)
- MAXIM Santa Barbara DC 1-Light 9" Wide Sienna Outdoor Flush Mount Light (3130CDSE)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, White (P5603-30)
- VAXCEL Nottingham 9in Outdoor Post Light Black (T0082)
- VAXCEL Hyannis 5-1/2in Outdoor Light Black (OW37051TB)
- VAXCEL Trail 14in Outdoor Flush Mount Bronze (T0109)
- Maxim Outdoor Flushmount Lights