Shop All Pendants
Maxim
Crown Hill 4-Light 10" Wide Black Pendant Light
Mfr # 1039BK
Zoro # G1882208
product price: $230.00
/ea
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Black
- Width Die Cast Aluminum
- Style Traditional
- Shade Material Glass
- Size Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10 |
Length | Black |
Width | Die Cast Aluminum |
Size | Black |
Overall Height | 10 |
Overall Length | 25.25 |
Chain Length | 72 |
Wire Length | 144 |
Details
Style | Traditional |
Shade Material | Glass |
For Use With | 12.32 |
Dimmable | Yes |
Thickness | 120 |
Collection | Crown Hill |
Number of Bulbs | 4 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 40 |
Bulb Type | E12 Candelabra Incandescent |
Shade Descrpition | Clear |
Description
Crown Hill is a traditional, early American style collection from Maxim Lighting International, available in multiple finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Sld6Xjb Led (SLD6TRMWH)
- ILC Replacement for Light Bulb / Lamp F26tbx/835/2p replacement light bulb lamp (F26TBX/835/2P LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 4c7/w 120v replacement light bulb lamp, 4PK (4C7/W 120V GE GENERAL ELECTRIC G.E)
- HALO Hs4R (HS4RMW)
- MAXIM Cora 1-Light 8.75" Wide Black / Gold Pendant Light (11022BKGLD)
- MAXIM Malaga 1-Light 6" Wide Satin Nickel Pendant Light (91067MRSN)
- MAXIM Seafarer 1-Light 10" Wide Oil Rubbed Bronze Pendant Light (26115CDOI)
- MAXIM Nordic 1-Light 14.25" Wide Tan Leather / Black Pendant Light (11356TNBK)
- MAXIM Savvy 5-Light 24.25" Wide Antique Brass / Black Pendant Light (26343CLABBK)
- MAXIM Vector 4-Light 24" Wide Weathered Oak / Antique Brass Pendant Light (12254WOAB)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- Maxim Pendants