Shop All Outdoor Flushmount Lights
Maxim
Crown Hill 3-Light 11" Wide White Outdoor Flush Mount Light
Mfr # 1029WT
Zoro # G1509220
product price: $74.00
/ea
$74.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Aluminum
- Height 11
- Length White
- For Use With 3.35
- Overall Height 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 1029WT
- Zoro # G1509220
- UPC # 783209102910
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | Aluminum |
Height | 11 |
Length | White |
Overall Height | 11 |
Overall Length | 6.5 |
Size | White |
Details
For Use With | 3.35 |
Thickness | 120 |
Number of Bulbs | 3 |
Maximum Wattage Per Bulb | 40 |
ADA Compliant | No |
Style | Traditional |
Collection | Crown Hill |
Bulb Type | E12 Candelabra Incandescent |
Shade Material | Glass |
Shade Finish | Clear |
Dimmable | Yes |
Description
Crown Hill is a traditional, early American style collection from Maxim Lighting International, available in multiple finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Astron Dental Corp Curing Unit replacement light bulb lamp (CURING UNIT ASTRON DENTAL CORP)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1800LM 3000K Soft White Type A+B G13 Base 4-Pack (LR34190-4PK)
- FEIT ELECTRIC Cfl Bulb Pl Gx24Q-4 42W (PLT42E/41)
- BULBRITE Spunlite 4w Dimm C15 LED Filament Lght Bulb Medium (E26) Base - 2100K (Amber Lght), 250 Lumens, 4PK (862788)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- GLOBE ELECTRIC CEILING LITE CHARLIE ORB (44301)
- VAXCEL Harwich Dualux 8in Outdoor Light Bronze (T0252)
- VAXCEL Dorado Outdoor 12in Light Bronze (T0368)
- STONCO Garage and Canopy Dualselect (GC90-SCT-G2-SM-5-10-BZ)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- Maxim Outdoor Flushmount Lights