Shop All Outdoor Flushmount Lights
Maxim
Crown Hill 3-Light 11" Wide Black Outdoor Flush Mount Light
Mfr # 1029BK
Zoro # G1507918
product price: $74.00
/ea
$74.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11
- Length Black
- Width Aluminum
- For Use With 3.35
- Size Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 1029BK
- Zoro # G1507918
- UPC # 783209102903
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 11 |
Length | Black |
Width | Aluminum |
Size | Black |
Overall Height | 11 |
Overall Length | 6.5 |
Details
For Use With | 3.35 |
Thickness | 120 |
Bulb Type | E12 Candelabra Incandescent |
Shade Material | Glass |
Shade Finish | Clear |
ADA Compliant | No |
Dimmable | Yes |
Maximum Wattage Per Bulb | 40 |
Collection | Crown Hill |
Style | Traditional |
Number of Bulbs | 3 |
Description
Crown Hill is a traditional, early American style collection from Maxim Lighting International, available in multiple finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Fv-15vql6 replacement light bulb lamp (FV-15VQL6 PANASONIC)
- ILB GOLD Replacement For Sure-Lites Lm1 Emergency Lighting 5Ah Agm With F1 Terminals Battery (WX-69BE-7)
- SIGNIFY PHILIPS LED BULB A19 DL 60W 4PK (576132)
- PROJEX 150 W Clamp Lamp (4151P)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- PROGRESS LIGHTING 6" LED Outdoor Flush Mount Cylinder (P5741-82/30K)
- PROGRESS LIGHTING Cedar Springs Collection Black One-Light Semi-Flush Mount (P550070-031)
- VAXCEL Mission 12in Outdoor Ceiling Light Steel (OF14611ST)
- VAXCEL Lavage 7inH LED Outdoor Light Black (T0397)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, White (P5603-30)
- Maxim Outdoor Flushmount Lights