Shop All Outdoor Flushmount Lights
Maxim
Crown Hill 2-Light 11.5" Wide Black Outdoor Flush Mount Light
Mfr # 1020BK
Zoro # G1503989
product price: $70.00
/ea
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.5
- Length Black
- Width Aluminum, Glass
- Overall Length 4.75
- Overall Height 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 1020BK
- Zoro # G1503989
- UPC # 783209102019
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 11.5 |
Length | Black |
Width | Aluminum, Glass |
Overall Length | 4.75 |
Overall Height | 11.5 |
Size | Black |
Details
For Use With | 3.37 |
Thickness | 120 |
Shade Material | Glass |
Style | Traditional |
Number of Bulbs | 2 |
Collection | Crown Hill |
Dimmable | Yes |
Bulb Type | E26 Medium Incandescent |
Maximum Wattage Per Bulb | 60 |
Shade Finish | Frosted |
ADA Compliant | No |
Description
Crown Hill is a traditional, early American style collection from Maxim Lighting International, available in multiple finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering 01-0461403-a (01-0461403-A WHELEN ENGINEERING)
- ILC Replacement for HALCO F28T8/850/ECO (F28T8/850/ECO HALCO)
- HALO Regent 25 W Fluorescent Starter (FS-25B)
- SATCO 40 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V - 2-Pack (S2770)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- MAXIM Santa Barbara DC 1-Light 9" Wide Sienna Outdoor Flush Mount Light (3130CDSE)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- VAXCEL Dockside 8in Outdoor Light Patina (T0216)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- VAXCEL Hyannis 8in Outdoor Light Bronze (OW37081BBZ)
- PROGRESS LIGHTING 5" Black Outdoor Ceiling Mount Cylinder (P5774-31)
- Maxim Outdoor Flushmount Lights