Shop All Outdoor Flushmount Lights
Maxim
Crown Hill 2-Light 10.75" Wide White Outdoor Flush Mount Light
Mfr # 1020WT
Zoro # G1506728
product price: $70.00
/ea
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Aluminum, Glass
- Height 10.75
- Length White
- Overall Length 4.75
- For Use With 3.37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 1020WT
- Zoro # G1506728
- UPC # 783209102057
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | Aluminum, Glass |
Height | 10.75 |
Length | White |
Overall Length | 4.75 |
Overall Height | 10.75 |
Size | White |
Details
For Use With | 3.37 |
Thickness | 120 |
Shade Descrpition | Frosted |
Number of Bulbs | 2 |
Dimmable | Yes |
ADA Compliant | No |
Bulb Type | E26 Medium Incandescent |
Maximum Wattage Per Bulb | 60 |
Shade Material | Glass |
Style | Traditional |
Collection | Crown Hill |
Description
Crown Hill is a traditional, early American style collection from Maxim Lighting International, available in multiple finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Drop White Lens, 6162 (6162WH)
- BUYERS PRODUCTS 8 Inch 3240 Lumen LED Clear Combination Spot-Flood Light Bar (1492160)
- STREAMLIGHT Switch Seal For Stinger Led/Ds Led (750061)
- LIGHT EFFICIENT DESIGN 30W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 100W HID, E26, 3000K (LED-8087E30-G4)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- MAXIM Santa Barbara DC 1-Light 9" Wide Sienna Outdoor Flush Mount Light (3130CDSE)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- VAXCEL Harwich 10in Outdoor Flush Mount Bronze (T0143)
- VAXCEL Chatham 13in Outdoor Flush Mount Black (T0144)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K (6323300)
- Maxim Outdoor Flushmount Lights