Shop All Outdoor Flushmount Lights
Maxim
Crown Hill 2-Light 10.75" Wide Rust Patina Outdoor Flush Mount Light
Mfr # 1020RP
Zoro # G1506028
product price: $70.00
/ea
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Aluminum, Glass
- Length Rust Patina
- Height 10.75
- Thickness 120
- Size Rust Patina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 1020RP
- Zoro # G1506028
- UPC # 783209102033
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | Aluminum, Glass |
Length | Rust Patina |
Height | 10.75 |
Size | Rust Patina |
Overall Length | 4.5 |
Overall Height | 10.75 |
Details
Thickness | 120 |
For Use With | 3.37 |
ADA Compliant | No |
Style | Traditional |
Number of Bulbs | 2 |
Dimmable | Yes |
Shade Material | Glass |
Shade Finish | Frosted |
Collection | Crown Hill |
Bulb Type | E26 Medium Incandescent |
Maximum Wattage Per Bulb | 60 |
Description
Crown Hill is a traditional, early American style collection from Maxim Lighting International, available in multiple finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H38Lvicat (H38LVICAT)
- ILC Replacement for Elga Labwater Lc210 replacement light bulb lamp (LC210 ELGA LABWATER)
- ILC Replacement for Ledtronics B3127cg5-0004 replacement light bulb lamp (B3127CG5-0004 LEDTRONICS)
- FEIT ELECTRIC CFL BULB 800LMN 120V 13W (ESL13T/D/4)
- MAXIM Santa Barbara DC 1-Light 9" Wide Sienna Outdoor Flush Mount Light (3130CDSE)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- INTENSE Solid Brass In-Ground Well Light with Grill, Weathered Brass (IN2563085)
- VAXCEL Mission 9in Outdoor Post Light Bronze (OP37295BBZ)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- PROGRESS LIGHTING 6" LED Outdoor Flush Mount Cylinder (P5741-82/30K)
- Maxim Outdoor Flushmount Lights