Shop All Chandeliers
Maxim
Crest 6-Light 26" Wide Oil Rubbed Bronze / Antique Brass Chandelier
Mfr # 20296OIAB
Zoro # G1882269
product price: $948.00
/ea
Free Shipping & Returns
$948.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Oil Rubbed Bronze / Antique Brass
- Thickness 120
- Width Steel
- Overall Length 45.25
- Inside Diameter 85.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 20296OIAB
- Zoro # G1882269
- UPC # 783209139725
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Oil Rubbed Bronze / Antique Brass |
Width | Steel |
Overall Length | 45.25 |
Inside Diameter | 85.5 |
Height | 26 |
Length | Oil Rubbed Bronze / Antique Brass |
Overall Height | 26 |
Minimum Height | 48.5 |
Wire Length | 120 |
Maximum Height | 85.5 |
Chain Length | 36 |
Details
Thickness | 120 |
For Use With | 13.64 |
Collection | Crest |
Dimmable | Yes |
Bulb Type | E12 Candelabra Incandescent |
Maximum Wattage Per Bulb | 60 |
ADA Compliant | No |
Number of Bulbs | 6 |
Description
Stately lanterns finished in Oil Rubbed Bronze with contrasting Antique Brass clusters provide a classic yet modern approach to lighting. Cast socket covers add an upscale element to this competitive collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light - 8in. - Utility Ceiling Mount - With White Glass Globe - Satin Aluminum Finish (SF77-152)
- LITHONIA LIGHTING Wire Guard, F/C and UNS Series Fixtures (WGCUN11 WWGR)
- COOPER LIGHTING Ms34 Series (MS34W)
- SYLVANIA 13W T4 LED Light Bulb - GX23 Base - White Finish (S6710)
- MAXIM Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier (26275BKNAB)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- MAXIM Cebu 3-Light 15" Wide Capiz / Gold Silver Chandelier (14423CZGS)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- MAXIM Dart 5-Light 26" Wide Satin Brass Chandelier (21286SWSBR)
- BROMI DESIGN Bromi Design Platinum Chandelier (B4503)
- Maxim Chandeliers