Shop All Chandeliers
Maxim
Crest 4-Light 22.25" Wide Oil Rubbed Bronze / Antique Brass Chandelier
Mfr # 20293OIAB
Zoro # G1887640
product price: $458.00
/ea
Free Shipping & Returns
$458.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Oil Rubbed Bronze / Antique Brass
- Overall Height 22.25
- Width Steel
- Dimmable Yes
- Overall Length 24.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 20293OIAB
- Zoro # G1887640
- UPC # 783209139718
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Oil Rubbed Bronze / Antique Brass |
Overall Height | 22.25 |
Width | Steel |
Overall Length | 24.25 |
Height | 22.25 |
Inside Diameter | 64.75 |
Length | Oil Rubbed Bronze / Antique Brass |
Maximum Height | 64.75 |
Chain Length | 36 |
Minimum Height | 27.75 |
Wire Length | 120 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 7.26 |
Collection | Crest |
Number of Bulbs | 4 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E12 Candelabra Incandescent |
Description
Stately lanterns finished in Oil Rubbed Bronze with contrasting Antique Brass clusters provide a classic yet modern approach to lighting. Cast socket covers add an upscale element to this competitive collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal Streamline LOW Profile Strobe replacement light bulb lamp (STREAMLINE LOW PROFILE STROBE FEDERAL SIGNAL)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/4"), 10"OD x 3 1/2"ID x 3/4"P (CMP10BA)
- SYLVANIA T8 Fluorescent 30Pk (FO25/841/ECO)
- METALUX T8 Slim Profile Undercab, Eb, Pp Rkr, 48 (UC48T8132)
- MAXIM Majestic 21-Light 32.5" Wide Gold Leaf Chandelier (32328CLCMPGL)
- MAXIM Flambeau 6-Light 24.75" Wide Black / Antique Brass Chandelier (16125CLBKAB)
- MAXIM Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier (26275BKNAB)
- MAXIM Dart 3-Light 22.25" Wide Satin Nickel Chandelier (21285SWSN)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266683 42 in. LED Lighted Birch Tree; Warm White (266683)
- Maxim Chandeliers