Shop All Light Fixture Parts
Maxim
CounterMax MXInterLink4 Direct Wire Box
Mfr # 87885WT
Zoro # G1508977
product price: $22.00
/ea
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25 in
- Height 1 in
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 87885WT
- Zoro # G1508977
- UPC # 783209076815
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 2.25 in |
Height | 1 in |
Details
Lamp Included | No |
Description
CounterMax MXInterLink4 is a group of accessories designed to make installation quicker, easier and more flexible for its compatible CounterMax undercabinet products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLICE SECURITY 800 Lumen Dover LED Rechargeable Focusing Flashlight Black (98295)
- EXO Upswept Arm, 30" L x 2" W x 8" H (ARM-DD30)
- ILC Replacement for Fire Sense IR Patio Heater Replacement 1500 Watt replacement light bulb lamp (IR PATIO HEATER REPLACEMENT 1500 WATT FIRE SENSE)
- NUVO Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay - 100-277 Volt - Black Finish (65/771R2)
- MAXIM CounterMax MX-LD-AC LED Power Cord (53885BK)
- MAXIM CounterMax MXInterLink5 24" Connecting Cord (89953BK)
- MAXIM CounterMax MXInterLink4 72" Power Cord (87880BK)
- MAXIM CounterMax MX-LD-AC LED Power Cord (53885WT)
- MAXIM 6" Extension Stem (STR06206BK-NK)
- MAXIM 12" Extension Stem (STR06212BK-NK)
- JANDORF 6' White Lamp Cord with Clip Socket, 18-2 SPT1 (C60138)
- Maxim Light Fixture Parts