Shop All Light Fixture Parts
Maxim
CounterMax MXInterLink4 18" Connector Cord
Mfr # 87877BK
Zoro # G1505337
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Height 0.5 in
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 87877BK
- Zoro # G1505337
- UPC # 783209076747
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 18 in |
Height | 0.5 in |
Details
Lamp Included | No |
Description
CounterMax MXInterLink4 is a group of accessories designed to make installation quicker, easier and more flexible for its compatible CounterMax undercabinet products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE NU25 400 Lumens Ultralight Rechargeable Headlamp (6952506407439)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-PCU)
- STREAMLIGHT Stinger Ds LED W/Ac/Dc - Pb - Red (75616)
- ADVANCE Oil-Filled HID Capacitor, 32 uF, 525V, Oval (MD3202-100)
- MAXIM CounterMax MXInterLink4 9" Connector Cord (87876WT)
- MAXIM 12" Extension Stem (STR06212BK-NK)
- MAXIM 6" Extension Stem (STR06206BK-NK)
- MAXIM CounterMax MX-LD-AC LED Power Cord (53885WT)
- MAXIM CounterMax MX-LD-AC LED Power Cord (53885BK)
- MAXIM CounterMax MXInterLink4 72" Power Cord (87880BK)
- ELCO LIGHTING T-Bar Attachment Clip Track Accessory (EP989B)
- Maxim Light Fixture Parts