Shop All Light Fixture Parts
Maxim
CounterMax MX-LD-D 12" Extension Cord
Mfr # 53868BK
Zoro # G1502640
product price: $4.00
/ea
Sold in multiples of 3 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Black
- Lamp Included No
- Design Style Builder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 53868BK
- Zoro # G1502640
- UPC # 783209097391
- Country of Origin China
- Category Light Fixture Parts
Details
Material | Plastic |
Finish | Black |
Lamp Included | No |
Design Style | Builder |
Description
The versatile CounterMax® MX-L-D LED disc features two piece aluminum construction that allows for both surface mounting or recessed installation and are designed for daisy chain installation of up to nine discs on one driver with direct-wire installation. MX-L-D LED discs operate at a fraction of the heat of a halogen or xenon discs and consume less than three watts of electricity. When used in conjunction with the available dimmable driver, MX-L-D LED discs are dimmable using a standard dimmer. This combination of versatility, safety, energy efficiency and dimmability make the MX-L-D LED discs the smart choice for disc lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7.2 Watt LED IP65 Waterproof Machine Work Light (8401-0477)
- LEVITON Leviton 23452-V Snap-In Lamp Support Clip for 2G11 Base Twin Tube Fluorescent Lampholder (23452-V)
- KEYSTONE 50W Dimmable SmartCurrent LED Driver, KTLD-40-UV-SC1400-56-VDIM-W1 (KTLD-40-UV-SC1400-56-VDIM-W1)
- DITTO Bulb, LED, 6.5W, 120V, R20, Base E26, 27K, Bulb Color Temp.: 2700K (S9630)
- MAXIM CounterMax MX-LD-AC LED Power Cord (53885WT)
- MAXIM 6" Extension Stem (STR06206BK-NK)
- MAXIM 12" Extension Stem (STR06212BK-NK)
- MAXIM CounterMax MXInterLink4 9" Connector Cord (87876WT)
- MAXIM CounterMax MXInterLink4 72" Power Cord (87880BK)
- MAXIM CounterMax MXInterLink5 24" Connecting Cord (89953BK)
- DAGAN Dagan VK10F-PW 0.31 in. Filigree Design Gas Valve Key; Pewter (VK10F-PW)
- Maxim Light Fixture Parts