Shop All Under Cabinet Lighting
Maxim
CounterMax MX-LD-D 1-Light 2.75" Wide Anodized Brnz Under Cabinet Disc
Mfr # 53860BRZ
Zoro # G1508310
product price: $15.00
/ea
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 220
- Color Rendering Index 80+
- Dimmable Triac CL
- Height 0.5 in
- Number of Bulbs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 53860BRZ
- Zoro # G1508310
- UPC # 783209097377
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Height | 0.5 in |
Details
Lumens | 220 |
Color Rendering Index | 80+ |
Dimmable | Triac CL |
Number of Bulbs | 1 |
Rated Hours | 40000 |
Shade Material | Acrylic |
Bulb Type | PCB Integrated |
Light Type | LED |
Input Voltage | 24V |
Description
The versatile CounterMax® MX-L-D LED disc features two piece aluminum construction that allows for both surface mounting or recessed installation and are designed for daisy chain installation of up to nine discs on one driver with direct-wire installation. MX-L-D LED discs operate at a fraction of the heat of a halogen or xenon discs and consume less than three watts of electricity. When used in conjunction with the available dimmable driver, MX-L-D LED discs are dimmable using a standard dimmer. This combination of versatility, safety, energy efficiency and dimmability make the MX-L-D LED discs the smart choice for disc lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 20721 replacement light bulb lamp (20721 SYLVANIA)
- SYLVANIA CFL TUBULR G24D-2 WH 18W (21111)
- ILC Replacement for Osram Sylvania Fc6t9/cw/rs replacement light bulb lamp (FC6T9/CW/RS OSRAM SYLVANIA)
- WESTGATE LSL-8FT-84W-40K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-40K-D-HL)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89800AL)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89802AL)
- MAXIM CounterMax MX-L120-LO 1-Light 2" Wide White Under Cabinet (89901WT)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89801AL)
- ELCO LIGHTING Undercabinet Pucks, Aster™ Mini Super Slim Round LED Puck Light (E252N)
- LEDU Under-Cabinet Fluorescent Fixture, White (L9011)
- DALS 12 Inch CCT Hardwired Linear Under Cabinet Light (9009CC-WH)
- Maxim Under Cabinet Lighting