Shop All Light Fixture Parts
Maxim
CounterMax MX-LD-AC LED 24" Connecting Cord
Mfr # 53887BK
Zoro # G1502589
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Finish Black
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 53887BK
- Zoro # G1502589
- UPC # 783209138018
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 24 in |
Details
Finish | Black |
Lamp Included | No |
Description
The versatile MX-LD-AC LED disc features two piece aluminum construction that allowing for surface mounting all recessed. They are designed for daisy chain installation of up to 20 discs on one power supply. Fully dimmable with ELV and Triac dimmers. This combination of versatility, safety, energy efficiency and dimmability make the MX-LD-AC LED discs the smart choice for disc lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS EDGE 100W VAPOR TIGHT CEILING LIGHT (L1706)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K, Lumens: 2950 lm (FO32841XPXLECO3)
- LUMAPRO Mounting Kit (EL189218WB2G)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5MR1683025)
- MAXIM CounterMax MXInterLink5 24" Connecting Cord (89953BK)
- MAXIM CounterMax MXInterLink4 72" Power Cord (87880BK)
- MAXIM CounterMax MXInterLink4 9" Connector Cord (87876WT)
- MAXIM CounterMax MX-LD-AC LED Power Cord (53885WT)
- MAXIM CounterMax MX-LD-AC LED Power Cord (53885BK)
- MAXIM 6" Extension Stem (STR06206BK-NK)
- MOONRAYS Low Voltage 0 W LED Underground Split Connector 2 pk (29008)
- Maxim Light Fixture Parts