Shop All Under Cabinet Lighting
Maxim
CounterMax MX-LD-AC 1-Light 2.75" Wide White Under Cabinet Disc
Mfr # 53830WT
Zoro # G1507172
product price: $32.00
/ea
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 250
- Color Rendering Index 90+
- Height 1 in
- Length 2.75 in
- Dimmable Triac CL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 53830WT
- Zoro # G1507172
- UPC # 783209185937
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Height | 1 in |
Length | 2.75 in |
Details
Lumens | 250 |
Color Rendering Index | 90+ |
Dimmable | Triac CL |
Number of Bulbs | 1 |
Input Voltage | 120V |
Bulb Type | AC Integrated |
Light Type | LED |
Description
The versatile MX-LD-AC LED disc features two piece aluminum construction that allowing for surface mounting all recessed. They are designed for daisy chain installation of up to 20 discs on one power supply. Fully dimmable with ELV and Triac dimmers. This combination of versatility, safety, energy efficiency and dimmability make the MX-LD-AC LED discs the smart choice for disc lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21224)
- CURRENT GE 2PK LED 6W R16 Bulb (46961)
- SIGNIFY LED, 2 W, Capsule, 2-Pin (G4) (2T3/G4/830/ND 12V 6/1PF)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/835/2P/ALTO)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89802AL)
- MAXIM CounterMax MX-L120-LO 1-Light 2" Wide White Under Cabinet (89901WT)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89800AL)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89801AL)
- DALS 48 Inch CCT PowerLED Linear Under Cabinet Light (6048CC)
- LUMAPRO Under Cabinet Fixture, 8 Watts, 120 V (23NU65)
- ETI Linkable Under Cabinet Light, LED, 18" (54195112)
- Maxim Under Cabinet Lighting