Shop All Under Cabinet Lighting
Maxim
CounterMax MX-L120-LO 1-Light 2" Wide White Under Cabinet
Mfr # 89904WT
Zoro # G1507951
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Height 2
- Length White
- Width Aluminum, Acrylic
- Size White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 89904WT
- Zoro # G1507951
- UPC # 783209107441
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Height | 2 |
Length | White |
Width | Aluminum, Acrylic |
Size | White |
Overall Length | 1 |
Overall Height | 40 |
Details
Dimmable | No |
For Use With | 0.77 |
Thickness | 120 |
Bulb Type | PCB Integrated LED |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 14 |
Style | Builder |
Collection | CounterMax MX-L120-LO |
Description
The MX-L120-LO is our economy LED Under counter. It features an extruded aluminum body with anodized finishes and a frosted acrylic lens. Its easy mount end caps makes for easy and quick installation without the use of clips. Can be direct wired with the use of direct wire box or plugged directly into outlet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL850/PLUS/ALTO)
- ILC Replacement for GE General Electric G.E Led11dav3/827w replacement light bulb lamp (LED11DAV3/827W GE GENERAL ELECTRIC G.E)
- DEWALT 20V LED 5000 Lumens Cordless Work Light DCL074 (DCL074)
- SUNLITE 20-in LED Hanging Pendant, Adjust 3000K-5000K, 1500 Lumens, 25W, Dimmable, Round Acrylic Diffuser (88672-SU)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89800AL)
- MAXIM CounterMax MX-L120-LO 1-Light 2" Wide White Under Cabinet (89901WT)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89802AL)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89801AL)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL32-3)
- GE Light Fixture, Slim fluorescent, 36" (10460)
- GE Dimmable Light Fixture 12", Direct Wire (26763)
- Maxim Under Cabinet Lighting