Shop All Under Cabinet Lighting
Maxim
CounterMax MX-L120-LO 1-Light 2" Wide Anodized Bronze Under Cabinet
Mfr # 89903BRZ
Zoro # G1506910
product price: $64.00
/ea
$64.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Width Aluminum, Acrylic
- Length Anodized Bronze
- Dimmable No
- For Use With 0.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 89903BRZ
- Zoro # G1506910
- UPC # 783209107465
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Height | 2 |
Width | Aluminum, Acrylic |
Length | Anodized Bronze |
Overall Length | 1 |
Overall Height | 30 |
Size | Anodized Bronze |
Details
Dimmable | No |
For Use With | 0.62 |
Thickness | 120 |
Bulb Type | PCB Integrated LED |
Collection | CounterMax MX-L120-LO |
Style | Builder |
Maximum Wattage Per Bulb | 12 |
Number of Bulbs | 1 |
Description
The MX-L120-LO is our economy LED Under counter. It features an extruded aluminum body with anodized finishes and a frosted acrylic lens. Its easy mount end caps makes for easy and quick installation without the use of clips. Can be direct wired with the use of direct wire box or plugged directly into outlet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal 211200b (211200B FEDERAL SIGNAL)
- ILC Replacement for OSRAM SYLVANIA FB032/741/6 (FB032/741/6 OSRAM SYLVANIA)
- BOSTITCH Konnect Gooseneck Desk Lamp, White (KT-VLED1502-WHITE)
- LENAPE Slip-On Clip With Screws For Ceramic Accessories (6003)
- MAXIM CounterMax MX-L120-LO 1-Light 2" Wide White Under Cabinet (89901WT)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89802AL)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89801AL)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89800AL)
- ACCLAIM LIGHTING Under Cabinet Light, Bronze, 21" (UC21BZ)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL12-3)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS28L)
- Maxim Under Cabinet Lighting