Shop All Under Cabinet Lighting
Maxim
CounterMax MX-L120-LO 1-Light 2" Wide Anodized Bronze Under Cabinet
Mfr # 89902BRZ
Zoro # G1505011
product price: $50.00
/ea
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Anodized Bronze
- Height 2
- Width Aluminum, Acrylic
- Dimmable No
- Overall Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 89902BRZ
- Zoro # G1505011
- UPC # 783209107489
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Length | Anodized Bronze |
Height | 2 |
Width | Aluminum, Acrylic |
Overall Length | 1 |
Size | Anodized Bronze |
Overall Height | 21 |
Details
Dimmable | No |
For Use With | 0.4 |
Thickness | 120 |
Collection | CounterMax MX-L120-LO |
Maximum Wattage Per Bulb | 10 |
Bulb Type | PCB Integrated LED |
Number of Bulbs | 1 |
Style | Builder |
Description
The MX-L120-LO is our economy LED Under counter. It features an extruded aluminum body with anodized finishes and a frosted acrylic lens. Its easy mount end caps makes for easy and quick installation without the use of clips. Can be direct wired with the use of direct wire box or plugged directly into outlet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Mt 30W Warm White Strip LED Hood Light w (LED-L87-1004-30W)
- MAXIM 7 Watt Dimmable LED GU10 Base 3000 Kelvin 120 Volt Bulb (BL7GU10CL120V30)
- NITECORE MH10 v2 1200 Lumen USB-C Rechargeable Flashlight (MH10 V2)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 280L - Intermediate Base - 120V - Carded (S4701)
- MAXIM CounterMax MX-L120-LO 1-Light 2" Wide White Under Cabinet (89901WT)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89800AL)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89801AL)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89802AL)
- ELK LIGHTING Plandome 1-Light Recessed Light in Clean White with Glass Diffuser (MLE1200-5-30)
- GE Light Fixture CCT 12", Direct Wire (34286)
- LUMAPRO Under Cabinet Fixture, 8 Watts, 120 V (23NU65)
- Maxim Under Cabinet Lighting