Shop All Dimmer Switches
Maxim
CounterMax MX-L-24-SS 96W In Line Dimmer
Mfr # 89835AL
Zoro # G1508222
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- T24 Yes
- Max Wattage 96
- Input Voltage 120-277
- Theme CounterMax MX-L-24-SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 89835AL
- Zoro # G1508222
- UPC # 783209211155
- Country of Origin China
- Category Dimmer Switches
Details
Finish | Brushed Aluminum |
T24 | Yes |
Max Wattage | 96 |
Input Voltage | 120-277 |
Theme | CounterMax MX-L-24-SS |
Unit Increments | 50 |
Description
Narrow Aluminum channels of LED are easily concealed in an economical way to tackle your task lighting. Installation is simple with an adjustable bracket that allows you to direct the light to where you need it, and a simple plug-in or hard wire power supply. Available in lenghts from 6" to 48" and varies accessories, Slim Stick is the easy solution for your task lighting installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLQ Series, Fast-Acting, 3A, 300V AC, 10kA at 300V AC (GLQ-3)
- MACROMATIC Voltage Monitor Relay, 240VC, Plug-In (VAKP240A)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741SW)
- GAMPAK COUPLE EMT/FLEX 1/2""DIA (49280)
- GREENGATE Decorator Dimmer 0-10V, All-Load-Bk, Gy, W (WBSD-010DEC-C5)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 8A, White (NF-20-277-WH)
- LUTRON Dimmers, Diva, CFL/LED, Light Almond (DVCL-153P-LA)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- GORGEOUSGLOW CBR20-00W 20 amp Receptacle White (GO148901)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LUTRON Dimm Switch 1Pole Lt Alm (MACL-153MH-LA)
- Maxim Lighting Controls