Shop All Electronic LED Drivers
Maxim
CounterMax MX-L-24-SS 60W Plug in Driver Non-Dim
Mfr # 89812BK
Zoro # G1916200
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120
- Material Plastic, Copper
- Finish Black
- Max Wattage 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 89812BK
- Zoro # G1916200
- UPC # 783209210646
- Country of Origin China
- Category Electronic LED Drivers
Details
Input Voltage | 120 |
Material | Plastic, Copper |
Finish | Black |
Max Wattage | 60W |
Description
Narrow Aluminum channels of LED are easily concealed in an economical way to tackle your task lighting. Installation is simple with an adjustable bracket that allows you to direct the light to where you need it, and a simple plug-in or hard wire power supply. Available in lenghts from 6" to 48" and varies accessories, Slim Stick is the easy solution for your task lighting installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F96T8/XL/SPX35/2)
- PROGRESS LIGHTING 5" Black Outdoor Ceiling Mount Cylinder (P5774-31)
- SATCO 16W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16503)
- LUMAPRO Miniature Incandescent Bulb, 138 lm, 15.0W (15S11/3DC-75V-1PK)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 60W, 12V (DI-TD-12V-60W)
- OMNIDRIVE X 12V LED Dimmable Driver, 120W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-12V120W-J)
- LUTRON LED Driver, 120 to 277VAC, 15V to 38VDC (L3DA4U1UKS-HA070)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-15-UV-PS350-42-VDIM-LP1)
- IOTA LED Emerg. Driver, IOTA, 14-15/16"L (ILB CP05 HE A M5)
- DIODE LED LO-PRO Jct Box Driver Combo - 12V OMNIDRIVE ELV - 30W (DI-TD-12V-30W-LPS)
- CAL LIGHTING White Variable Voltage 3 x 9 Watt LED Driver (D-700MA-CC-9W)
- Maxim Electronic LED Drivers