Shop All Under Cabinet Lighting
Maxim
CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet
Mfr # 89804AL
Zoro # G1507391
product price: $120.00
/ea
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Aluminum
- Height 0.75
- Length Brushed Aluminum
- Dimmable Yes
- Size Brushed Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 89804AL
- Zoro # G1507391
- UPC # 783209210622
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Width | Aluminum |
Height | 0.75 |
Length | Brushed Aluminum |
Size | Brushed Aluminum |
Overall Height | 48 |
Overall Length | 0.5 |
Details
Dimmable | Yes |
For Use With | 0.8 |
Thickness | 24 |
Maximum Wattage Per Bulb | 20 |
ADA Compliant | No |
Number of Bulbs | 1 |
Bulb Type | PCB Integrated LED |
Collection | CounterMax MX-L-24-SS |
Description
Narrow Aluminum channels of LED are easily concealed in an economical way to tackle your task lighting. Installation is simple with an adjustable bracket that allows you to direct the light to where you need it, and a simple plug-in or hard wire power supply. Available in lenghts from 6" to 48" and varies accessories, Slim Stick is the easy solution for your task lighting installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Dt36/65/rs replacement light bulb lamp (DT36/65/RS EIKO)
- BULBRITE 40w T8 Dimmable Candelabra Base (E12) Incandescent Light Bulb Antique Nostalgic Thread 2200K, 4PK (861383)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-45-UV-PS1100-42-VDIM-LM1)
- GLOBAL INDUSTRIAL LED Flood Light, 50W, 4500 Lumens, w/Mounting Bracket (500897)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89801AL)
- MAXIM CounterMax MX-L120-LO 1-Light 2" Wide White Under Cabinet (89901WT)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89800AL)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89802AL)
- GE GE Premium LED Light Fixture, Plug-In, Linkable, 12in (38845-T1)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- ELCO LIGHTING Slim Line T5 Fluorescent Undercabinet and Cove Light (EUS24W)
- Maxim Under Cabinet Lighting