Shop All Under Cabinet Lighting
Maxim
CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet
Mfr # 89803AL
Zoro # G1504978
product price: $88.00
/ea
Free Shipping & Returns
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Aluminum
- Height 0.75
- Dimmable Yes
- Length Brushed Aluminum
- Overall Length 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 89803AL
- Zoro # G1504978
- UPC # 783209210615
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Width | Aluminum |
Height | 0.75 |
Length | Brushed Aluminum |
Overall Length | 0.5 |
Overall Height | 36 |
Size | Brushed Aluminum |
Details
Dimmable | Yes |
For Use With | 0.65 |
Thickness | 24 |
Collection | CounterMax MX-L-24-SS |
Maximum Wattage Per Bulb | 15 |
Bulb Type | PCB Integrated LED |
Number of Bulbs | 1 |
ADA Compliant | No |
Description
Narrow Aluminum channels of LED are easily concealed in an economical way to tackle your task lighting. Installation is simple with an adjustable bracket that allows you to direct the light to where you need it, and a simple plug-in or hard wire power supply. Available in lenghts from 6" to 48" and varies accessories, Slim Stick is the easy solution for your task lighting installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Industrial Fluorescent Fixture, F32T8, Length: 96" (2NAX4)
- H & H INDUSTRIAL PRODUCTS 17W LED 535mm IP67 Waterproof Tube Machine Work Light (8401-0492)
- GARRITY LED 2AA ValueLite (65-090)
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21307)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89801AL)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89802AL)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89800AL)
- MAXIM CounterMax MX-L120-LO 1-Light 2" Wide White Under Cabinet (89901WT)
- AMAX LIGHTING LED Puck Light, 12W, 2 5/8"x0.83", Wht, PK3 (3580LED-PL3WHT)
- ACCESS LIGHTING InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic (783LEDSTR-ALU)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL32-3)
- Maxim Under Cabinet Lighting