Shop All Under Cabinet Lighting
Maxim
CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet
Mfr # 89802AL
Zoro # G1506107
product price: $62.00
/ea
$62.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Brushed Aluminum
- Dimmable Yes
- Height 0.75
- Width Aluminum
- Size Brushed Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 89802AL
- Zoro # G1506107
- UPC # 783209210608
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Length | Brushed Aluminum |
Height | 0.75 |
Width | Aluminum |
Size | Brushed Aluminum |
Overall Height | 24 |
Overall Length | 0.5 |
Details
Dimmable | Yes |
Thickness | 24 |
For Use With | 0.45 |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 10 |
Collection | CounterMax MX-L-24-SS |
ADA Compliant | No |
Bulb Type | PCB Integrated LED |
Description
Narrow Aluminum channels of LED are easily concealed in an economical way to tackle your task lighting. Installation is simple with an adjustable bracket that allows you to direct the light to where you need it, and a simple plug-in or hard wire power supply. Available in lenghts from 6" to 48" and varies accessories, Slim Stick is the easy solution for your task lighting installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sunmaster M59/e replacement light bulb lamp (M59/E SUNMASTER)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 30000 Lumens, 120V-277V, 4000K (CPHB 30LM MVOLT 40K)
- DESIGNERS FOUNTAIN Parsons 1-Light Black Outdoor Flush Mount Light with Frosted Glass Shade (2067-BK)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6/250V)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89800AL)
- MAXIM CounterMax MX-L120-LO 1-Light 2" Wide White Under Cabinet (89901WT)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89801AL)
- GE Dimmable Light Fixture 12", Direct Wire (26763)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL12-3)
- GE Light Fixture, Slim fluorescent, 36" (10460)
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261W)
- Maxim Under Cabinet Lighting