Shop All Under Cabinet Lighting
Maxim
CounterMax MX-L-120-3K Basic 1-Light 3.5" Wide Bronze Under Cabinet
Mfr # 89897BZ
Zoro # G1506280
product price: $144.00
/ea
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Aluminum
- Height 3.5
- Dimmable Yes
- Length Bronze
- For Use With 3.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 89897BZ
- Zoro # G1506280
- UPC # 783209208841
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Width | Aluminum |
Height | 3.5 |
Length | Bronze |
Overall Length | 1 |
Size | Bronze |
Overall Height | 36 |
Details
Dimmable | Yes |
For Use With | 3.26 |
Thickness | 120 |
Bulb Type | PCB Integrated LED |
Collection | CounterMax MX-L-120-3K Basic |
ADA Compliant | No |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 20 |
Description
Match your mood with your lighting by switching between 3 color temperatures: 2700K, 3000K, and 4000K. All are 90+ CRI for accurate color rendering when compared to natural light. Set the mood when entertaining with a warmer light or brighten the area for a clearer task area. Also, the 3K has a patented gimbal designed to allow light to be directed as well as a patented LED strip for even light distribution to eliminate hot spots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Westinghouse 66682 2 Light Multi-Directional Ceiling Fixture; White (503703)
- ILC Replacement for Ushio 1000384 replacement light bulb lamp (1000384 USHIO)
- FEIT ELECTRIC 60-Watt Bright White 3000K T4 G9 Bi-Pin Base Dimmable Decorative Halogen Light Bulb - Pair (BPQ60/G9/2/HDRP)
- LUMAPRO Headlamp, LED, 450lm (797NT4)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89802AL)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89800AL)
- MAXIM CounterMax MX-L120-LO 1-Light 2" Wide White Under Cabinet (89901WT)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89801AL)
- GE Light Fixture, Basic LED Plugin, 22" (26536)
- ELCO LIGHTING Lens for EUN Series 5 wide T5 Fluorescent Undercabinet Lights" (EUL21)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL42)
- Maxim Under Cabinet Lighting