Shop All Pendants
Maxim
Coronet 1-Light 17.5" Wide Satin Brass Pendant Light
Mfr # 26054SWSBR
Zoro # G1883319
Free Shipping & Returns
$438.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Satin Brass
- Width Steel, Glass
- Size Satin Brass
- Overall Height 17.5
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 17.5 |
Length | Satin Brass |
Width | Steel, Glass |
Size | Satin Brass |
Overall Height | 17.5 |
Overall Length | 18 |
Inside Diameter | 62.5 |
Wire Length | 120 |
Minimum Height | 18 |
Maximum Height | 62.5 |
Details
Collection | Coronet |
For Use With | 2.1 |
Thickness | 120 |
Dimmable | Yes |
Shade Finish | Satin White |
Maximum Wattage Per Bulb | 60 |
ADA Compliant | No |
Bulb Type | E26 Medium Incandescent |
Number of Bulbs | 1 |
Description
Adjustable rings available in Polished Chrome or Satin Brass add dimension to this contemporary pendant design. Opal white glass softly diffuses light to complete the look.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 Watt PAR38 LED, 5000K, Medium Base, 120-277 Volt, 90 CRI (S11488)
- JUNO LIGHTING Track Fixture, Step Cylinder, 50W, 120V (R511 WHB WH)
- ADVANCE Ballast Elec 1-2 F32T8 (ICN2P32N35I)
- BAYCO HEADLAMP WHITE & GREEN LED (BYXPP-5458G)
- MAXIM Flambeau 1-Light 3" Wide Black / Antique Brass Pendant Light (16111CLBKAB)
- MAXIM Comet 1-Light 8" Wide Polished Chrome Pendant Light (94200BCPC)
- MAXIM Vesper 5-Light 15" Wide Satin Brass / Black Pendant Light (26037SWSBRBK)
- MAXIM Oakville LED E26 1-Light 12" Wide Black Oxide Pendant Light (65788WGBO)
- MAXIM Nordic 1-Light 14.25" Wide Tan Leather / Black Pendant Light (11356TNBK)
- MAXIM Glimmer 3-Light 6" Wide Plated Silver Pendant Light (39882BCPS)
- AFX Glo 36" LED Pendant Light - Satin Nickel - 3000K (GLOP36L30D1SN)
- Maxim Pendants