Shop All Chandeliers
Maxim
Corona 5-Light Chandelier
Mfr # 10205FTBK
Zoro # G900553870
product price: $224.00
/ea
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Fixture Wattage 60
- Dimmable Yes
- Length 22 in
- Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 10205FTBK
- Zoro # G900553870
- UPC # 783209249332
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 22 in |
Height | 19 in |
Canopy Height | 0.79 in |
Canopy Width | 5.12 in |
Canopy Length | 5.12 in |
Chain Length | 36 in |
Adjustable Height | Yes |
Wire Length | 120 in |
Details
Housing Finish | Black |
Fixture Wattage | 60 |
Dimmable | Yes |
Light Type | Incandescent; E26 Medium |
Material | Steel, Glass |
Glass Finish | Frosted |
Input Voltage | 120V |
Bulb Shape | A19 |
Shade Material | Frosted Glass |
Description
Minimalistic frames finished in your choice of Oil Rubbed Bronze or Polished Chrome support cylinders of Frost glass shades. A clean contemporary look at a very affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Charger Base, For Streamlight Flashlights (22060)
- ILC Replacement For Seeburg Jukebox Light Bulb Lamp 10 Pack, 10PK (Std1-4 Indicator Panel)
- SATCO 9.8W A19 LED - 2700K - E26 Base - 220 Degree Beam Angle - 120V, PK 2 (S11434)
- ILC Replacement for Damar 02347a replacement light bulb lamp, 2PK (02347A DAMAR)
- MAXIM Wings 6-Light Chandelier (11656BKSBR)
- MAXIM Haven 3-Light 18.5" Wide Oil Rubbed Bronze / Antique Brass Chandelier (11733OIAB)
- MAXIM Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier (26275BKNAB)
- MAXIM Dart 3-Light 22.25" Wide Satin Nickel Chandelier (21285SWSN)
- MAXIM Symphony 3-Light 19" Wide Oil Rubbed Bronze Chandelier (11235SAOI)
- MAXIM Crest 6-Light 26" Wide Oil Rubbed Bronze / Antique Brass Chandelier (20296OIAB)
- SUNLITE Linear LED Bath Vanity Bar Fixture, 3000K (LFX/BAR/20W/30K/18"/CH/D/ACRYL)
- Maxim Chandeliers