Shop All Vanity Lights
Maxim
Corona 4-Light 26.25" Wide Satin Nickel Vanity Light
Mfr # 10214FTSN
Zoro # G1897459
product price: $134.00
/ea
Free Shipping & Returns
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26.25
- Length Satin Nickel
- Width Steel, Glass
- Style Transitional
- Shade Material Frosted Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 10214FTSN
- Zoro # G1897459
- UPC # 783209108554
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 26.25 |
Length | Satin Nickel |
Width | Steel, Glass |
Overall Height | 6 |
Size | Satin Nickel |
Overall Length | 9 |
Details
Style | Transitional |
Shade Material | Frosted Glass |
For Use With | 4.05 |
Thickness | 120 |
Collection | Corona |
Dimmable | Yes |
ADA Compliant | No |
Number of Bulbs | 4 |
Shade Finish | Frosted |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E26 Medium Incandescent |
Description
Minimalistic frames finished in your choice of Oil Rubbed Bronze or Polished Chrome support cylinders of Frost glass shades. A clean contemporary look at a very affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HAMAMATSU L2570 (WW-F61W-4)
- ILC Replacement for Juno Ulh214 replacement light bulb lamp (ULH214 JUNO)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast Kit (71A8071-001D)
- ILC Replacement For BLACK FLAG BB40BLK (WW-QER9-1)
- MAXIM Dart 2-Light 12.5" Wide Satin Brass Vanity Light (21282SWSBR)
- MAXIM Rail 1-Light " Wide Satin Nickel Vanity Light (52100SN)
- MAXIM Spec 24" LED Bath Vanity (52002BK)
- MAXIM Essentials 4-Light 24" Wide Polished Chrome Vanity Light (4454PC)
- MAXIM Spec Vanity 1-Light 30" Wide Satin Nickel Vanity Light (52004SN)
- MAXIM Stefan 3-Light 21.5" Wide Satin Nickel Vanity Light (10073FTSN)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- Maxim Vanity Lights