Shop All Vanity Lights
Maxim
Corona 3-Light 19.25" Wide Satin Nickel Vanity Light
Mfr # 10213FTSN
Zoro # G1899017
product price: $108.00
/ea
Free Shipping & Returns
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.25
- Length Satin Nickel
- Width Steel, Glass
- Style Transitional
- Shade Material Frosted Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 10213FTSN
- Zoro # G1899017
- UPC # 783209108547
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 19.25 |
Length | Satin Nickel |
Width | Steel, Glass |
Size | Satin Nickel |
Overall Height | 6 |
Overall Length | 9 |
Backplate Height | 4.5 |
Details
Style | Transitional |
Shade Material | Frosted Glass |
Dimmable | Yes |
Thickness | 120 |
Collection | Corona |
For Use With | 3.3 |
Number of Bulbs | 3 |
Shade Finish | Frosted |
Bulb Type | E26 Medium Incandescent |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Description
Minimalistic frames finished in your choice of Oil Rubbed Bronze or Polished Chrome support cylinders of Frost glass shades. A clean contemporary look at a very affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Standard Dock Light, DL60-P, 60" (60-5421)
- FOSTORIA Dock Light, Yoke, 300W Max, Incan 120V, 60" (DKLINC)
- ILC Replacement for Bulbrite 421040 replacement light bulb lamp, 4PK (421040 BULBRITE)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1722)
- MAXIM Dart 3-Light 21.25" Wide Satin Brass Vanity Light (21283SWSBR)
- MAXIM Spec 24" LED Bath Vanity (52002BK)
- MAXIM Acadia 2-Light 14.75" Wide Black Vanity Light (12262CDBK)
- MAXIM Spec Vanity 1-Light 18" Wide Satin Nickel Vanity Light (52000SN)
- MAXIM Essentials 5-Light 36" Wide Oil Rubbed Bronze Vanity Light (8015MROI)
- MAXIM Rail 1-Light " Wide Polished Chrome Vanity Light (52104PC)
- VAXCEL Standford 3L Vanity Brass (VL35123A)
- Maxim Vanity Lights