Shop All Pendants
Maxim
Corona 1-Light 5" Wide Satin Nickel Pendant Light
Mfr # 90200FTSN
Zoro # G1879940
product price: $64.00
/ea
$64.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Length Satin Nickel
- Width Steel, Glass
- Style Transitional
- Shade Material Frosted Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 |
Length | Satin Nickel |
Width | Steel, Glass |
Size | Satin Nickel |
Overall Height | 5 |
Inside Diameter | 50.5 |
Overall Length | 6 |
Maximum Height | 50.5 |
Details
Style | Transitional |
Shade Material | Frosted Glass |
For Use With | 0.75 |
Dimmable | Yes |
Collection | Corona |
Thickness | 120 |
ADA Compliant | No |
Shade Finish | Frosted |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E26 Medium Incandescent |
Description
Minimalistic frames finished in your choice of Oil Rubbed Bronze or Polished Chrome support cylinders of Frost glass shades. A clean contemporary look at a very affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY LIGHT BULB)
- GE LAMPS GE LIGHTING 250W, ED28 Mercury Vapor HID Light Bulb (HR250DX37)
- ILC Replacement for Damar 30974f replacement light bulb lamp (30974F DAMAR)
- ILC Replacement for Pestwest Mantis 1X2 15W replacement light bulb lamp (MANTIS 1X2 15W PESTWEST)
- MAXIM Crown Hill 4-Light 10" Wide Black Pendant Light (1039BK)
- MAXIM Vesper 1-Light 11.75" Wide Satin Brass / Black Pendant Light (26034SWSBRBK)
- MAXIM Vesper 5-Light 15" Wide Satin Brass / Black Pendant Light (26037SWSBRBK)
- MAXIM Seafarer 1-Light 10" Wide Oil Rubbed Bronze Pendant Light (26115CDOI)
- MAXIM Comet 1-Light 8" Wide Polished Chrome Pendant Light (94200BCPC)
- MAXIM Hi-Bay 1-Light 9" Wide Bronze Pendant Light (25002CLBZ)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- Maxim Pendants