Shop All Vanity Lights
Maxim
Coraline 3-Light Bath Vanity
Mfr # 11273SWBZSBR
Zoro # G500553959
product price: $114.00
/ea
Free Shipping & Returns
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.5 in
- Lamp Type E26 Medium
- Light Type Incandescent
- Shade Material Glass; Steel + Glass
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 11273SWBZSBR
- Zoro # G500553959
- UPC # 783209250505
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10.5 in |
Shade Height | 4.75 in |
Back Plate Width | 5 in |
Wire Length | 8 in |
Backplate Height | 5 in |
Details
Lamp Type | E26 Medium |
Light Type | Incandescent |
Shade Material | Glass; Steel + Glass |
Dimmable | Yes |
Finish | Bronze Rupert |
Glass Color | Satin White |
Bulb Shape | A19 |
Output Voltage | 120V |
Installation Direction | Up / Down |
Lighting Direction | Up / Down |
Input Voltage | 120V |
Description
A charming collection of farmhouse inspired design. Satin White glass domes suspend from individually distributed tube arms. Available in Black, Satin Nickel, and a Bronze/Satin Brass combination. This transitional look offers an updated look for both traditional and modern settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 850 Lumens, E26, Dimmable, 3000K Warm Wht, 6PK (40980-SU)
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Light 3 CCT Selectable 3000K-5000K 18W 2160LM IP65 120-277V UL (LR40605-1PK)
- ILC Replacement For Light Bulb/Lamp 15W C7 E12 Red Light Bulb Lamp 10 Pack (10PAK:WX-QY47-5)
- MAXLITE BULLET FLOOD (BF25UW-WCSBPCTA)
- MAXIM Spec Vanity 1-Light 24" Wide Satin Nickel Vanity Light (52002SN)
- MAXIM Dart 2-Light 12.5" Wide Satin Brass Vanity Light (21282SWSBR)
- MAXIM Spec Vanity 1-Light 18" Wide Satin Nickel Vanity Light (52000SN)
- MAXIM Director 1-Light 48" Wide Polished Chrome Vanity Light (53035WTPC)
- MAXIM Spec Vanity 1-Light 48" Wide Gold Vanity Light (52008GLD)
- MAXIM Essentials 4-Light 24" Wide Polished Chrome Vanity Light (4454PC)
- PROGRESS LIGHTING Diverge Two-Light Medium Wall Lantern (P560046-129)
- Maxim Vanity Lights