Shop All Pendants
Maxim
Cora 1-Light 8.75" Wide Black / Gold Pendant Light
Mfr # 11022BKGLD
Zoro # G1882926
product price: $148.00
/ea
Free Shipping & Returns
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Black / Gold
- Width Steel
- Size Black / Gold
- Inside Diameter 131.75
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8.75 |
Length | Black / Gold |
Width | Steel |
Size | Black / Gold |
Inside Diameter | 131.75 |
Overall Length | 8.75 |
Overall Height | 8.75 |
Maximum Height | 131.75 |
Wire Length | 120 |
Minimum Height | 11.5 |
Details
Dimmable | Yes |
Collection | Cora |
Thickness | 120 |
For Use With | 2.5 |
Number of Bulbs | 1 |
ADA Compliant | No |
Bulb Type | E26 Medium Incandescent |
Maximum Wattage Per Bulb | 60 |
Description
Spun metal shades in various sizes are perfect for budget installations. Available in Black with gold interior and Satin Nickle with white interior, these pendants are very stylish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 0.96 watt 130V C7 Ceramic LED Pure White Bulb with Nickel Base 25 per Bag (XLEDSC7P-25)
- METALUX LED Recessed Troffer, 2 x 4, 4800 Lumen, 4000K, 0 to 10V Driver (24GR-LD5-48-F1-UNV-L840-CD1-U)
- PROGRESS LIGHTING Nightsaver Lamp Shield, Black (P8709-31)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, 100T10/Hal-130V (100T10/HAL-130V)
- MAXIM Trim 2.25"W x 9.75"H Pendant Kits (57600BK)
- MAXIM Hi-Bay 1-Light 9" Wide Bronze Pendant Light (25002CLBZ)
- MAXIM Vesper 1-Light 11.75" Wide Satin Brass / Black Pendant Light (26034SWSBRBK)
- MAXIM Cora 1-Light 7" Wide Satin Nickel Pendant Light (11020SN)
- MAXIM Early Electric 1-Light 2.25" Wide Black / Antique Brass Pendant Light (12120BKAB)
- MAXIM Malaga 1-Light 6" Wide Satin Nickel Pendant Light (91067MRSN)
- BESA LIGHTING Baron 10 Cord Pendant, Black/Clear, Satin Nickel Finish, 1x9W LED (1JT-BARON10BK-LED-SN)
- Maxim Pendants