Shop All Pendants
Maxim
Cora 1-Light 7" Wide Satin Nickel Pendant Light
Mfr # 11020SN
Zoro # G1881849
product price: $122.00
/ea
Free Shipping & Returns
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Satin Nickel
- Width Steel
- Size Satin Nickel
- Overall Length 7
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 |
Length | Satin Nickel |
Width | Steel |
Size | Satin Nickel |
Overall Length | 7 |
Overall Height | 7 |
Inside Diameter | 130 |
Maximum Height | 130 |
Minimum Height | 9.75 |
Wire Length | 120 |
Details
Thickness | 120 |
For Use With | 1.5 |
Dimmable | Yes |
Collection | Cora |
Number of Bulbs | 1 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E26 Medium Incandescent |
Description
Spun metal shades in various sizes are perfect for budget installations. Available in Black with gold interior and Satin Nickle with white interior, these pendants are very stylish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED 40K Wraparound 4ft, Triac Dimming, (FML4W 48 5000LM 840 TD)
- LIGHT EFFICIENT DESIGN LED Lamp, High/Low Bay Bulb Shape, 17047lm (LED-8030M57-MHBC)
- GE LAMPS GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb (MPR400/VBU/XHO/PA)
- ILC Replacement for Socket Sme505 replacement light bulb lamp (SME505 SOCKET)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Pendant Light (26035SWSBRBK)
- MAXIM Cora 1-Light 8.75" Wide Black / Gold Pendant Light (11022BKGLD)
- MAXIM Malaga 1-Light 6" Wide Satin Nickel Pendant Light (91067MRSN)
- MAXIM Oakville LED E26 1-Light 12" Wide Black Oxide Pendant Light (65788WGBO)
- MAXIM Savvy 5-Light 24.25" Wide Antique Brass / Black Pendant Light (26343CLABBK)
- MAXIM Corona 1-Light 5" Wide Satin Nickel Pendant Light (90200FTSN)
- NUVO Bridgeview 1 Light Pendant Bronze (60-1707)
- Maxim Pendants