Shop All Sconces
Maxim
Contessa 1-Light 5" Wide Natural Aged Brass Wall Sconce
Mfr # 22411SWNAB
Zoro # G1894537
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Width Steel, Glass
- Dimmable Yes
- Size Natural Aged Brass
- Overall Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5 |
Width | Steel, Glass |
Size | Natural Aged Brass |
Overall Length | 10 |
Overall Height | 4 |
Length | Natural Aged Brass |
Backplate Height | 4.75 |
Details
Dimmable | Yes |
For Use With | 2 |
Thickness | 120 |
Collection | Contessa |
Shade Material | Opal Glass |
Number of Bulbs | 1 |
Style | Contemporary |
Bulb Type | E12 Candelabra Incandescent |
Shade Finish | Satin White |
Maximum Wattage Per Bulb | 40 |
Description
The Contessa takes a transitional approach to a classic traditional style. The collection of lights feature frames of rectangular tubing finished in our Natural Aged Brass. The Satin White cylindrical shades provide a soft diffused light while adding a contemporary flair to the design.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 5 InL (1-BW)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/C50Supreme/ALTO 30pk)
- EURI LIGHTING LED B10 60W Dim CEC (VB10-3050cec-4)
- ILC Replacement for Osram Sylvania 64640 HLX replacement light bulb lamp (64640 HLX OSRAM SYLVANIA)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- MAXIM Vesper 1-Light 7" Wide Satin Brass / Black Wall Sconce (26033SWSBRBK)
- MAXIM Linear LED 1-Light 7" Wide Satin Nickel Wall Sconce (55532WTSN)
- MAXIM Aurora 1-Light 5.5" Wide Oil Rubbed Bronze Wall Sconce (20098FTOI)
- MAXIM Linear LED 1-Light 36" Wide Satin Nickel Wall Sconce (55535WTSN)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- Maxim Sconces