Shop All Outdoor Flushmount Lights
Maxim
Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light
Mfr # 4059HOBU
Zoro # G1508030
product price: $134.00
/ea
Free Shipping & Returns
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Aluminum, Glass
- Length Burnished
- Height 9.25
- Overall Height 9.25
- For Use With 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 4059HOBU
- Zoro # G1508030
- UPC # 783209405912
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | Aluminum, Glass |
Length | Burnished |
Height | 9.25 |
Overall Height | 9.25 |
Size | Burnished |
Overall Length | 5 |
Details
For Use With | 3.75 |
Thickness | 120 |
Maximum Wattage Per Bulb | 60 |
Style | Traditional |
Number of Bulbs | 2 |
Dimmable | Yes |
Bulb Type | E26 Medium Incandescent |
ADA Compliant | No |
Shade Material | Glass |
Shade Finish | Honey |
Collection | Coldwater |
Description
Coldwater is a traditional, craftsman/mission style collection from Maxim Lighting International in Burnished with Honey glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED R20 E26 SW 45W 3PK (R20DM/927CA/3)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/CW)
- STREAMLIGHT Black Rechargeable 500 lm (88083)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 051218A2R (05-1218A2-R)
- MAXIM Santa Barbara DC 1-Light 9" Wide Sienna Outdoor Flush Mount Light (3130CDSE)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- VAXCEL Mission 7in Outdoor Light Steel (OW14673ST)
- LITECO Medium 1-Light Black Integrated LED Bug Resistant Outdoor Ceiling Flush Mount Fixture (FK395-LE800C-BW)
- VAXCEL Harwich 8in Outdoor Light Bronze (OW21581BBZ)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- DALS Round LED Step Light (LEDSTEP004D-BK)
- Maxim Outdoor Flushmount Lights