Shop All Outdoor Flushmount Lights
Maxim
Coldwater 2-Light 9.25" Wide Black Outdoor Flush Mount Light
Mfr # 4059WTBK
Zoro # G1507358
product price: $134.00
/ea
Free Shipping & Returns
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Aluminum, Glass
- Height 9.25
- Length Black
- Overall Height 9.25
- Size Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 4059WTBK
- Zoro # G1507358
- UPC # 783209202061
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | Aluminum, Glass |
Height | 9.25 |
Length | Black |
Overall Height | 9.25 |
Size | Black |
Overall Length | 5 |
Details
Thickness | 120 |
For Use With | 3.75 |
Bulb Type | E26 Medium Incandescent |
Number of Bulbs | 2 |
Dimmable | Yes |
Shade Finish | White |
Style | Traditional |
Collection | Coldwater |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Shade Material | Glass |
Description
Coldwater is a traditional, craftsman/mission style collection from Maxim Lighting International in Burnished with Honey glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Head Lamp, LED, H-120L L-70L, Waterproof (NSP-4603B)
- ILC Replacement for Osram Sylvania 54512 replacement light bulb lamp (54512 OSRAM SYLVANIA)
- GE LAMPS LED, 7 W, T5, Miniature Bi-Pin (G5) (LED7ET5/G2/835HE)
- PROGRESS LIGHTING Indoor Step Light (P660003-028-30K)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- DABMAR LIGHTING 175 watt In-Ground Well Light with Grill (P-GRL-FG4300-BZ)
- COAST EMERGENCY LANTERN 1300LM (30132)
- NUVO 2-Light 10 in. Carport Flush Mount with Textured Frosted Glass (60-473)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- COMMAND Outdoor Hook Bronze (17083BZ-AWES)
- Maxim Outdoor Flushmount Lights